-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch |
|---|---|
| Ac Contact Rating | 30A |
| Action Type | Standard |
| Actuation Type | Diaphragm |
| Burst Pressure | 580 psi |
| Contact Form | 3PST |
| Contact Rating | 30A |
| Differential | 15 psi to 70 psi |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 230v | 5 hp |
|---|---|
| Hp @ 1 Phase - 240v | 5 hp |
| Hp @ 3 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 460v | 15 hp |
| Hp @ 3 Phase - 480v | 15 hp |
| Operating Temp. Range | -22°F to +257°F |
| Phase | 1, 3 |
| Range | 45 psi to 160 psi |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 10.92 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)