-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydronic Baseboard Heater |
|---|---|
| Air Flow Direction | Vertical |
| Applications | Architectural |
| Assembled | Yes |
| Color | White |
| Depth | 3 7/8" |
| Flow Rate | 1/4 GPM |
| Heating Method | Convection |
| Height | 10" |
| Housing Finish | Semigloss |
|---|---|
| Housing Material | Steel With Aluminum Grill |
| Housing Style | Conventional |
| Includes | Back Panel, Element Slide Cradles, Joining Piece Set, Support Brackets |
| Length | 72 3/4" |
| Mounting Type | Floor |
| Overall Depth | 3 3/8" |
| Overall Height | 9 1/8" |
| Overall Length | 72 3/4" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 184.15 |
| Width (cm) | 26.16 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)