-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydronic Baseboard Heater |
|---|---|
| Air Flow Direction | Vertical |
| Applications | Architectural |
| Assembled | Yes |
| Color | White |
| Depth | 3 7/8" |
| Flow Rate | 1/4 GPM |
| Heating Method | Convection |
| Height | 10" |
| Housing Finish | Semigloss |
|---|---|
| Housing Material | Steel With Aluminum Grill |
| Housing Style | Conventional |
| Includes | Back Panel, Element Slide Cradles, Support Brackets |
| Length | 24 3/4" |
| Mounting Type | Floor |
| Overall Depth | 3 3/8" |
| Overall Height | 9 1/8" |
| Overall Length | 24 3/4" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 62.99 |
| Width (cm) | 26.16 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.159 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)