-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cotter Pin |
|---|---|
| Finish | Zinc Plated |
| For Shaft Dia. | 7/8" to 1" |
| Length | 3 3/4" |
| Material | Steel |
| Pin Dia. | 11/64" |
|---|---|
| Pin Style | Extended Prong |
| Pin Type | Hairpin |
| System Of Measurement | Imperial |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 16.51 |
| HS Code | 7318240000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)