-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Right Hand Solid End Cap |
|---|---|
| Accessory Type | Right Hand Solid End Cap |
| Cabinet Depth | 3 1/2" |
| Cabinet Height | 9" |
| Cabinet Width | 3" |
| Color | White |
| Compatible Grainger Part No. | 4NHX7, 4NHX8, 4NHX9, 4NHY1, 4NHY2, 4NHY3, 4NHY4 |
| Compatible With Product Type | Classic Baseboard Heaters |
|---|---|
| Material | Extruded Aluminum |
| Mounting Type | Surface |
| Overall Depth | 3 1/2" |
| Overall Height | 9" |
| Overall Length | 3" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.13 |
| HS Code | 8516900500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)