-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.2953 |
| Depthdia. Ratio | 3xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Cam Relieved Point |
| Drill Bit Size | 7.5 mm |
| Drill Diameter Tolerance | -0.001" to 0" |
| Drill Length Class | Jobber Length |
| Drill Point Length | 2.25 mm |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2 1/2" |
|---|---|
| Flute Type | Straight |
| Helix Angle | 0° |
| Material - Machining | Carbide Tipped |
| Measurement System | Metric |
| Number Of Flutes | 2 |
| Overall Length | 4 1/2" |
| Point Angle | 118° |
| Point Type | Cam Relieved, Notch Thinned |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, N, P |
| Shank Dia. | 13 mm |
| Shank Length | 2" |
| Shank Type - Machining | Straight |
| Standards | Not Rated |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)