-
Select Country
- Source Now
Get it by Monday, Mar 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.2559 |
| Depthdia. Ratio | 3xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Cam Relieved Point |
| Drill Bit Size | 6.5 mm |
| Drill Diameter Tolerance | -0.001" to 0" |
| Drill Length Class | Jobber Length |
| Drill Point Length | 1.95 mm |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2 1/4" |
|---|---|
| Flute Type | Straight |
| Helix Angle | 0° |
| Material - Machining | Carbide Tipped |
| Measurement System | Metric |
| Number Of Flutes | 2 |
| Overall Length | 4 1/4" |
| Point Angle | 118° |
| Point Type | Cam Relieved, Notch Thinned |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, N, P |
| Shank Dia. | 13 mm |
| Shank Length | 2" |
| Shank Type - Machining | Straight |
| Standards | Not Rated |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)