CJT KOOLCARB 15001969 Hard Die Drill Straight Flute 5.00mm

Item: AH9RWR
Model: 15001969
Cross Ref: 41AJ77
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.67
5% off
$43.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Jobber Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.197"
Dimension Type Metric
Finish Uncoated
Flute Length 44.45 mm
Overall Length 95.25 mm
Point Angle 118°
Point Type Cam Relieved, Notch Thinned
Shank Dia. 4.5 mm

Product Details

    • Coolant Through : No

Shipping Information

Height (cm) 1.27
Length (cm) 11.43
Width (cm) 1.27
Country Of Origin US
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site