CHRISLYNN 84831 3585-12CN-1875 / MS21209-C1225 / 13125 Locking Insert, 3/4 In - 10 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304, 15PK

Item: AG9AVW
Model: 84831
Cross Ref: 3585-12CN-1875 / MS21209-C1225 / 13125
Check Availability
Limited Availability.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 25/32"
Grade 304
Insert Length 1 7/8"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 3/4"-10

Product Details

    • Helicoil Cross Reference: 3585-12CN-1875
    • Military Standard Cross Reference: MS21209-C1225
    • Recoil Cross Reference: 13125

Shipping Information

Country Of Origin US
Weight (kg) 0.5

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site