-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubeaxial Companion Flange |
|---|---|
| Dimension A | 13 1/2" |
| Dimension B | 12 1/4" |
| For Tubeaxial Fan Dia. | 12" |
| Inside Dia. | 12 1/2" |
| Material | Steel |
|---|---|
| Material Thickness | 16 ga. |
| Mounting Holes | 0.312" |
| Overall Dia. | 13 1/2" |
| Height (cm) | 40.13 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 8.89 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)