CHRISLYNN 84057 1084-6CN-60 / MA3279-106 / 5062 Metric Free Running Insert, M6x1 Thread Size, Tanged, 6 mm Insert Lg., Gr. 304, 100PK

Item: AG8ZWY
Model: 84057
Cross Ref: 1084-6CN-60 / MA3279-106 / 5062
Check Availability
Limited Availability.

Get it by Wednesday, Feb 18
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
Item Metric Free Running Insert
Drill Size 1/4"
Grade 304
Insert Length 6 mm
Material Stainless Steel
System Of Measurement Imperial/Metric
Tang Type Tanged
Thread Direction Right Hand
Thread Size M6 x 1

Product Details

    • Helicoil Cross Reference: 1084-6CN-60
    • Military Standard Cross Reference: MA3279-106
    • Recoil Cross Reference: 5062

Shipping Information

Country Of Origin US
Weight (kg) 0.05

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site