-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Knife |
|---|---|
| Application | Cork, Foam, Plastic, Soft Materials |
| Auto Shutoff | No |
| Blade Length | 1" |
| Description/special Features | Built-In Fuel Level Window |
| Features | Adjustable Temperature Control, Cordless And Completely Portable, Oxygen-Free, Copper Based Ultratip Soldering Tips With Thick Iron And Chrome Plating For Long Life And High Thermal Conductivity, Ready-To-Use In 30 Seconds |
| Fuel Tank Capacity | 1 fl. oz. |
| Ignition Type | Self Igniting |
| Included Tip Type | Knife |
| Includes | Cap, Ejector |
| Max. Torch Temp. | 2500°F |
| Maximum Equivalent Wattage | 80 W |
| Maximum Hot Air Tip Temperature | 1202°F |
| Maximum Solder Tip Temperature | 932°F |
|---|---|
| Maximum Torch Temp. | 2500°F |
| Minimum Equivalent Wattage | 20 W |
| Power Source | Butane |
| Product Type | Multi-Function Torch/Soldering Iron |
| Run Time | 120 min. |
| Series | ULTRATORCH UT-100SI Series |
| Time | 120 min. |
| Tip Type | Knife |
| Tool Functions | Flameless Heat Tool, Soldering Iron, Torch |
| Tool Length | 10.3" |
| Wattage | 20-80 W |
| standard | GS/TUV LISTED, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)