-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | BSF Thread Insert |
|---|---|
| Drill Size | 41/64" |
| Grade | 304 |
| Insert Length | 0.938" |
| Material | Stainless Steel |
|---|---|
| Number Of Pieces | 6 |
| System Of Measurement | Imperial |
| Thread Size | 5/8"-14 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.78 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)