-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | UNF Thread Insert |
|---|---|
| Drill Size | 49/64" |
| Grade | 304 |
| Insert Length | 1 1/8" |
| Material | Stainless Steel |
|---|---|
| Number Of Pieces | 4 |
| System Of Measurement | Imperial |
| Thread Size | 3/4"-16 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.05 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)