-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Thread Insert |
|---|---|
| Drill Size | 13/16" |
| Grade | Grade C1215 |
| Insert Length | 22 mm |
| Internal Thread Size | M16 x 1.5 |
|---|---|
| Material | Carbon Steel |
| System Of Measurement | Imperial/Metric |
| Thread Size | M22 x 1.5 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.13 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)