-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | UNF Thread Insert |
|---|---|
| Drill Size | 37/64" |
| Grade | Grade C1215 |
| Insert Length | 5/8" |
| Internal Thread Size | 7/16"-20 |
|---|---|
| Material | Carbon Steel |
| System Of Measurement | Imperial |
| Thread Size | 5/8"-11 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.1 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)