-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Drill |
|---|---|
| Application | For Alloy And Carbon Steel And Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 3/8" |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Black Oxide |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 3/8" |
| Drill Length Class | Extra Long |
| Drill Point | 135° |
| Drill Point Length | 0.0777" |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Flute Length | 3 5/8" |
| Flute Type | Spiral |
| Fractional Size | 3/8" |
| Grade | High Performance |
|---|---|
| Helix Angle | 28° |
| List Number | 912CAT |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade | Heavy Duty |
| Material Grade - Machining | HIGH PERFORMANCE |
| Max. Drilling Depth | 1 1/2" |
| No. Of Pieces | 1 |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 12" |
| Point Angle | 135° |
| Point Type | Split Point |
| Shank Dia. | 3/8" |
| Shank Length | 8 3/8" |
| Shank Type - Machining | Straight |
| Size | 3/8" |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Type | Standard |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 1.27 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)