-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Gauge |
|---|---|
| Body Material | Bronze |
| Center To Center Length | 11 1/4" |
| Compatible Pipe Size | 3/8" |
| Gasket Material | EPDM |
| Gauge Glass Dia. | 5/8" |
| Gauge Glass Length | 10" |
| Glass Length | 10" |
| Glass Tube O.d. | 5/8" |
| Includes | Needle Drain Valve |
| Max. Media Temperature | 350°F |
| Max. Operating Pressure | 300 psig |
| Max. Temp. | 350°F |
|---|---|
| Number Of Guard Rods | 2 |
| Pattern | Standard Pattern |
| Pipe Size | 3/8" |
| Stem Packing Material | Tfe |
| Valve Type | Needle Drain |
| Vessel Connection | 3/8" |
| Vessel Connection Type | NPT |
| Vessel-connection Size | 3/8" |
| Vessel-connection Type | NPT |
| Wheel Material | Aluminum |
| Standards | CRN REGISTERED OF6616.5C |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 8.38 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)