CHICAGO-LATROBE 40464 Extension Drill 3/32 x 6 Inch High Speed Steel Black Oxide

Item: AE2VBJ
Model: 40464
Cross Ref: 4ZM94
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6.91
10% off
$6.22 /unit (ex. VAT)
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
Item Extension Drill
Application For Alloy And Carbon Steel And Cast Iron
Coolant Fed Non-Coolant Through
Coolant Through No
Cutting Direction Right Hand
Decimal Equivalent 0.0938
Depthdia. Ratio 4Xd
Dimension Type Fractional Inch
Drill Bit Dimension Type Fractional Inch
Drill Bit Finish Black Oxide
Drill Bit Material High Speed Steel
Drill Bit Point Angle 135°
Drill Bit Point Type Split Point
Drill Bit Size 1/4"
Drill Diameter Tolerance -0.001" to 0"
Drill Length Class Jobber Length
Drill Point 135°
Drill Point Length 0.0194"
Finish Black Oxide
Finish - Machining Black Oxide
Flute Length 1 1/4"
Flute Type Spiral
Fractional Size 3/32"
Grade High Performance
Helix Angle 28°
List Number 906
Material High Speed Steel
Material - Machining High Speed Steel
Material Grade Heavy Duty
Material Grade - Machining HIGH PERFORMANCE
Max. Drilling Depth 3/8"
No. Of Pieces 1
Number Of Pieces 1
Overall Length 6"
Point Angle 135°
Point Type Split Point
Primary Material Application Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso Code H, M, S
Shank Dia. 0.094"
Shank Type - Machining Straight
Size 3/32"
Standards Not Rated
System Of Measurement Fractional Inch
Type Standard

Shipping Information

Height (cm) 0.25
Length (cm) 15.24
Width (cm) 0.25
HS Code 8207504030
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site