-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Application | Cranes, Loaders, Small Vehicles |
| Base Tread Type | Smooth |
| Chock Size | 14 1/2" x 10" x 21 1/2" |
| Color | Yellow |
| Handle Type | Standard |
| High-visibility | No |
| Includes | Rubber Pad |
| Includes Chain/rope | No |
| Includes Eye Bolt | Eye Bolt Not Included |
| Includes Handle | Handle Included |
| Includes Sign | Sign Not Included |
| Material | Urethane |
|---|---|
| Max. Tire Dia. | 142" |
| Max. Vehicle Weight | 855000 lbs. |
| Number Of Chocks | 1 |
| Overall Height | 10" |
| Overall Length | 21 1/2" |
| Overall Width | 14 1/2" |
| Primary Wheel Chock Application | Mine Support Equipment |
| Standards | Msha |
| Surface Tread Type | Grooved |
| Wheel Chock Base Tread | Smooth |
| Wheel Chock Surface Tread | Grooved |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 36.83 |
| HS Code | 39269097 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.0112 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)