-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Application | Cranes, Loaders, Small Vehicles |
| Base Tread Type | Smooth |
| Chock Size | 18" x 15" x 9 1/2" |
| Color | Yellow |
| Handle Type | Standard |
| High-visibility | No |
| Includes | Rubber Pad |
| Includes Chain/rope | No |
| Includes Eye Bolt | Eye Bolt Not Included |
| Includes Handle | Handle Included |
| Includes Sign | Sign Not Included |
| Material | Urethane |
|---|---|
| Max. Tire Dia. | 105" |
| Max. Vehicle Weight | 550000 lbs. |
| Number Of Chocks | 1 |
| Overall Height | 9 1/2" |
| Overall Length | 18" |
| Overall Width | 15" |
| Primary Wheel Chock Application | Mine Support Equipment |
| Standards | Msha |
| Surface Tread Type | Grooved |
| Wheel Chock Base Tread | Smooth |
| Wheel Chock Surface Tread | Grooved |
Checkers MC3010 wheel chock is ideal for stabilising vehicles and preventing unintentional movement during loading, unloading or maintenance procedures. Its wedge shape and textured surface enhance friction, securing the wheel in place. This chock is used in diverse settings such as warehouses, garages, construction sites and transportation industries.
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 38.1 |
| HS Code | 39269097 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.9079 |

Yes, it includes rubber pads to improve grip and stability during use.
Major factors include vehicle size, application, material durability, surface tread, compliance with standards, additional features, visibility, ease of use and storage and compatibility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)