-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Hose |
|---|---|
| Compatible Grainger Part No. | 196Z79, 196Z80, 197A25, 197A26, 21AC29, 21AC30, 21AC32, 21AC34, 21AC35, 2TRG8, 2TRG9, 2TRH1, 2Z706, 2Z707, 35HX46, 35HX47, 3JEV5, 3LGE3, 3XL41, 41AA34, 41AA36, 6KY39, 6Z169 |
| Compatible Manufacturer Model Number | 1180, 1253, 1280, 1380, 1480, 1739, 1749, 1831, 1941, 21210XP, 21220XP, 21230XP, 21240XP, 21250XP, 22090XP, 22230XP, 22240XP, 22251XP, 22350XP, 22360XP, 2608E, 2609E, 2610E, 2675E, 2802E, 2803E, 30600, 31410, 31420, 31430, 31440, 6300 |
| Compatible Mfr. Model No. | 1180, 1253, 1280, 1380, 1480, 1739, 1749, 1831, 1941, 21210XP, 21220XP, 21230XP, 21240XP, 21250XP, 22090XP, 22230XP, 22240XP, 22251XP, 22350XP, 22360XP, 2608E, 2609E, 2610E, 2675E, 2802E, 2803E, 30600, 31410, 31420, 31430, 31440, 6300 |
| Compatible Product Type | Handheld Sprayer |
| Includes | Hose Assembly |
|---|---|
| Material | Nylon Reinforced, Vinyl |
| Overall Length | 42" |
| Product Type | Replacement Hose |
| Size | 42" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)