-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Hose |
|---|---|
| Material | Rubber Reinforced |
| Size | 48" |
|---|---|
| Accessory Type | Replacement Hose |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 17.78 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)