-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Hose |
|---|---|
| Compatible Manufacturer Model Number | 19149, 1949 |
| Compatible Mfr. Model No. | 19149, 1949 |
| Compatible Product Type | Industrial Sprayer |
| For Use With | 19049, 1949 |
| Includes | Hose Assembly |
|---|---|
| Material | Nylon Reinforced, Vinyl |
| Overall Length | 48" |
| Product Type | Replacement Hose |
| Size | 48" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)