-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cutting Nippers |
|---|---|
| Cutting Capacity By Material | 091" (Medium Hard Wire), 0.162" (Soft Wire) |
| Cutting Edge | 0.87" |
| Cutting Edge Length | 1" |
| Cutting Edge Type | Standard |
| Esd Safe | No |
| Features | Heavy Duty Construction, Ideal For Cutting Large Nails, Site Hardened Edges For Durability |
| For Maximum Wire Thickness | 0.09" |
| Handle Color | Blue |
| Handle Material | Steel |
| Handle Span | 2.05" |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Insulated | No |
|---|---|
| Jaw Length | 3/4" |
| Jaw Material | Steel |
| Jaw Width | 2 1/4" |
| Joint Thickness | 0.87" |
| Material | Carbon Steel |
| Non-sparking | No |
| Overall Length | 10" |
| Precision | Yes |
| Spring Assist Handle | No |
| Spring Return | No |
| Tip Width | 7/8" |
| Standards | ASME B107 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 9.91 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)