-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cutting Nippers |
|---|---|
| Cutting Edge | 1.06" |
| Cutting Edge Length | 1" |
| Cutting Edge Type | Standard |
| Esd Safe | No |
| Features | Extreme Leverage Technology, Laser Heat Treated Cutting Edge |
| For Maximum Wire Thickness | 0.09" |
| Handle Color | Blue |
| Handle Material | Steel |
| Handle Span | 2.15" |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Insulated | No |
| Jaw Length | 1/2" |
|---|---|
| Jaw Material | Steel |
| Jaw Width | 1 3/4" |
| Joint Thickness | 0.45" |
| Material | Carbon Steel |
| Non-sparking | No |
| Overall Length | 8 1/2" |
| Precision | Yes |
| Spring Assist Handle | No |
| Spring Return | No |
| Tip Width | 1.187" |
| Standards | ASME B107 |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 7.62 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)