-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fence Tool Pliers |
|---|---|
| Cutting Capacities | 7/32" |
| Features | 6 Tools In 1 For Fencing Installation, Repair, And Maintenance, Hand-Polished Staple Claw Plus Puller For Removing Staples And Stretching Wire, Laser Heat-Treated Cutting Shears, Rugged Hammer And Starter For Staple Install |
| Finish | Polished |
| For Wire/cable Type | High Tensile Wire |
| Grip Material | Plastic |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Span | 2.09" |
| Handle Style | Standard |
| Handle Type | Dipped |
| Includes | Claw Plus Puller, Crimping Nest, Hammer, Starter, Wire Splicer |
| Insulated | No |
| Jaw Length | 3/4" |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Thickness | 1/2" |
| Jaw Width | 3" |
| Joint Thickness | 0.53" |
|---|---|
| Joint Width | 2.95" |
| Material | Steel |
| Max. Jaw Opening | 1 3/8" |
| Non-sparking | No |
| Nose Type | Multifunction |
| Number Of Wire Cutters | 2 |
| Overall Length | 10 3/8" |
| Plier Material | Steel |
| Plier Type | Fencing Pliers |
| Spring Return | No |
| Steel Type | High Carbon Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Thickness | 17/32" |
| Tip Width | 0.531" |
| Tool Functions | Wire Cutter |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 26.37 |
| Width (cm) | 13.97 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)