-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Drive Motor |
|---|---|
| Body Dia. | 6 5/8" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Frame | 56H |
| Frequency | 60 Hz |
| Full Load Amps | 19.6/9.8A |
| Hp | 2 hp |
| Ins. Class | Class B |
| Length Less Shaft | 10 13/16" |
| Max. Ambient Temp. | 104°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
|---|---|
| Motor Thermal Protection | Auto |
| Mounting Stud Pattern | 4 1/8" x 4 1/8" |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Number Of Speeds | 1 |
| Overall Length | 12 13/16" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 10 1/2" |
| Rpm Range | 1701-1800 RPM |
| Shaft Dia. | 5/8" |
| Shaft Length | 2" |
| Standards | CSA |
| Stud Pattern | 4 1/8" x 4 1/8" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 43 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)