-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Drive Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 6 1/2" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Frame | 56H |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 6-5.8/2.9A |
| Length Less Shaft | 12" |
| Max. Ambient Temp. | 104°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Cradle Base |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Thermal Protection | Auto |
|---|---|
| Mounting Type | Cradle Base |
| Nameplate Rpm | 3450 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 83% |
| Number Of Speeds | 1 |
| Overall Length | 13 15/16" |
| Phase | 3 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 11 5/8" |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.2 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 15/16" |
| Thermal Protection | Automatic |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 200-230/460V AC |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 25.4 |
| HS Code | 8501516040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 34 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)