-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Drive Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 6 1/2" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Footnotes | 26 |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 10/4A |
| Hp | 1/5 hp, 3/4 hp |
| Insulation Class | Class B |
| Length Less Shaft | 10 1/4" |
| Max. Ambient Temp. | 104°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Stud Pattern | 4 1/8" x 4 1/8" |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725/1140 RPM |
| No. Of Speeds | 2 |
| Nominal Efficiency | 75% |
| Number Of Speeds | 2 |
| Overall Length | 12 1/4" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 9 13/16" |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2" |
| Standards | Csa, Ul Recognized |
| Stud Pattern | 4 1/8" x 4 1/8" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 33 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)