-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Poultry Fan Motor |
|---|---|
| Application | Replacement Use In Agricultural Exhaust Fans |
| Bearing Type | Ball |
| Bearings | Ball |
| Capacitor Required | Yes |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Finish | Enamel |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Frequency | 50/60 Hz |
| Full Load Amps | 9/4.5A |
| Includes | Gasketed Wiring Compartment Cover |
| Length Less Shaft | 10 3/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | Farm Duty |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Mounting Type | Cradle Base |
| No. Of Speeds | 1 |
| Number Of Speeds | 1 |
| Overall Length | 12 5/8" |
| Phase | 1 |
| Service Factor | 1.3 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Shaft Type | Keyed |
| Thermal Protection | Automatic |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 115/230V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 42 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)