CDI TORQUE PRODUCTS TCQZD24B Interchangeable Torque Wrench Head, 3 15/16 Inch Overall Length, Alloy Steel

Item: CQ8JEE
Model: TCQZD24B
Cross Ref: 171K17
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$650.03
10% off
$585.03 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Torque Wrench Head
Head Material Alloy Steel
Overall Length 3 15/16"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.8225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site