-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Wrench Head |
|---|---|
| Compatible Mfg. Model Number | 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
| Drive Size | 3/8" |
| Finish | Black Oxide |
| Head Material | Alloy Steel |
| Head Offset Angle | 0° |
| Head Type | Ratcheting Square |
| Insulated | No |
| Interchangeable Head Type | Square Ratcheting |
| Material | Alloy Steel |
|---|---|
| Max. Torque | 60 lbs.-ft. |
| Measurement Type | SAE |
| Nonsparking | No |
| Number Of Points | 4 |
| Overall Length | 3 1/16" |
| Reversing | Yes |
| Size | 3/8" |
| Height (cm) | 2.9 |
|---|---|
| Length (cm) | 8.5 |
| Width (cm) | 3.9 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)