-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Wrench Head |
|---|---|
| Head Material | Alloy Steel |
| Head Type | Ratcheting Square |
| Material | Steel |
|---|---|
| Max. Torque | 240 lbs.-ft. |
| Overall Length | 3 1/2" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 4.06 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)