-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Screwdriver |
|---|---|
| Calibration Certificate | Yes |
| Drive Size | 1/4" |
| Grip Type | Knurled |
| Housing Material | Aluminum |
| Min. Number Of Cycles | 5000 |
| Overall Length | 5 1/2" |
|---|---|
| Primary Scale Range | 20 oz.-in. to 100 oz.-in. |
| Reset Type | Automatic Click Over |
| Rotation | CW |
| Type | Adjustable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 3.81 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)