-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Screwdriver |
|---|---|
| Accuracy | +/-6% Of indicated Value, CW, From 20% To 100% Of Full Scale |
| Calibration Certificate | Yes |
| Clockwise Accuracy | -4% to +4% |
| Counterclockwise Accuracy | -4% to +4% |
| Drive Size | 1/4" |
| Esd Safe | No |
| Handle Color | Black, Blue |
| Handle Material | Aluminum |
| Handle Shape | Straight |
| Handle Type | Tri Lobular |
| Housing Material | Aluminum |
| Insulated | No |
| Maximum Torque | 450 D |
| Min. Number Of Cycles | 5000 |
| Minimum Torque | 50 N-cm |
| Non-sparking | No |
| Overall Length | 6 3/4" |
|---|---|
| Primary Scale Increments | 5 cN-m |
| Primary Scale Range | 50 cN-m to 450 cN-m |
| Replaceable Bit | No |
| Reset Type | Cam Over Torque Limiting Clutch |
| Rotation | CW/CCW |
| Shank Finish | Natural |
| Shank Material | Aluminum |
| Tether Ready | No |
| Tip Size | 1/4" |
| Tip Style | Torque |
| Torque Limiting Mechanism | Slip Type |
| Torque Measurement Type | Newton-Meter |
| Torque Setting | Adjustable |
| Type | Micro Adjustable |
| standard | ASME B107.300-2010 |
| Height (cm) | 4 |
|---|---|
| Length (cm) | 20 |
| Width (cm) | 4 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)