-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Screwdriver |
|---|---|
| Calibration Certificate | Yes |
| Clockwise Accuracy | -6% to +6% |
| Counterclockwise Accuracy | -6% to +6% |
| Drive Size | 1/4" |
| Esd Safe | No |
| Grip Type | Knurled |
| Handle Material | Aluminum |
| Handle Shape | Straight |
| Handle Type | Knurled |
| Housing Material | Aluminum |
| Includes | 1/4" Hex Bit Holder |
| Individual Driver Or Set | Individual Driver |
| Insulated | No |
| Maximum Torque | 40 lbs.-in. |
| Min. Number Of Cycles | 5000 |
| Minimum Torque | 5 lbs.-in. |
| Non-sparking | No |
| Overall Length | 6 3/4" |
|---|---|
| Primary Scale Increments | 0.5 lbs.-in. |
| Primary Scale Range | 5 lbs.-in. to 40 lbs.-in. |
| Replaceable Bit | No |
| Replaceable Shaft | Fixed Shaft |
| Reset Type | Click Over |
| Rotation | CW |
| Shank Finish | Natural |
| Shank Material | Aluminum |
| Standards | NIST |
| Tether Ready | No |
| Tip Size | 1/4" |
| Tip Style | Torque |
| Torque Adjustability | Adjustable |
| Torque Limiting Mechanism | Slip Type |
| Torque Measurement Type | Inch-Pound |
| Torque Setting | Adjustable |
| Type | Adjustable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 3.81 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.164 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)