-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Body Material | Brass |
| Connection Type | FNPTF x FNPTF |
| Factory Set Pressure | 140 psig |
| For Media | Air, Water |
| Gauge Port | 1/4" |
| Gauge Port Size | 1/4" |
| Height | 4 5/16" |
| Inlet Connection Size | 1/4" |
| Inlet Size | 1/4" |
| Length | 2 1/4" |
| Max. Operating Pressure | 250 psig |
|---|---|
| Max. Pressure | 250 psi |
| Max. Temp. | 180°F |
| Operating Temperature Range | 180°F |
| Outlet Size | 1/4" |
| Overall Height | 4 5/16" |
| Overall Width | 2 1/4" |
| Pipe Size | 1/4" |
| Pressure Adjustment Range | 100 psig to 180 psig |
| Series | A-16 Series |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 6.1 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.549 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)