-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 10 psi to 70 psi |
| Application | Commercial Use, Residential Use |
| Body Material | Brass |
| Connection Type | NPT |
| Connections | NPT x NPT |
| Height | 5 1/8" |
| Includes | Polymer Cap |
| Inlet Connection Size | 3/4" |
| Length | 3.406" |
| Max. Operating Temperature | 180°F |
| Max. Pressure | 400 psi |
|---|---|
| Max. Temp. | 180°F |
| Min. Operating Temperature | 33°F |
| Operating Pressure Range | 400 psi |
| Outlet Size | 3/4" |
| Overall Height | 5 1/8" |
| Overall Width | 3 7/16" |
| Pressure Adjustment Range | 10 psi to 70 psi |
| Seal Material | EPDM |
| Series | EB45 Series |
| Standards | ANSI, ASSE 1003, CAN 372, CAN 61, CSA B356, NSF |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 12.95 |
| HS Code | 8481809015 |
|---|---|
| Weight (kg) | 0.5175 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)