-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Application | Commercial Use, Residential Use |
| Body Material | Bronze |
| Connections | NPT x NPT |
| For Media | Water |
| Gauge Port Size | 3/4" |
| Includes | Full Cartridge With Pressure Set, Polymer Cap |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Operating Temperature | 180°F |
| Min. Operating Temperature | 33°F |
|---|---|
| Nsf Certifications For Food And Drinking Water | Nsf 372 |
| Operating Pressure Range | 300 psi |
| Outlet Size | 3/4" |
| Overall Height | 6" |
| Overall Width | 4 1/2" |
| Pressure Adjustment Range | 20 psi to 90 psi |
| Seal Material | EPDM |
| Series | EB-25 Series |
| Standards | ASSE 1003, ASSE 1061, CSA B356, IAPMO |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)