-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 31-60A |
| Amps | 60A |
| Blown Fuse Indicator | Yes |
| Body Material | Thermoplastic |
| Class | Class J |
| Compatible With | 2 3/8" L x 1 1/16" Dia |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC , 600V DC |
| Depth | 1.06" |
| Fits | Class J |
| Fits Fuse Type | Class J |
| For Fuse Size | 2 3/8" x 1 1/16" |
| Fuse Block Design | Finger Safe |
| Fuse Block Style | Nonrejection |
| Fuse Dia. | 1.062" |
| Fuse Holder Code | AA |
|---|---|
| Fuse Length | 2.375" |
| Fuse Ul Class | J |
| Height | 1.06" |
| Indicating / Nonindicating | Indicating |
| Length | 3.1" |
| Max. Amps | 60A |
| Max. Voltage | 600V |
| Mfr. Series | Bussmann JT60030 Series |
| Mounting Style | DIN Rail |
| Mounting Type | DIN Rail |
| Number Of Poles | 1 |
| Visual Indication | Indicating |
| Voltage Rating | 600V AC/DC |
| Width | 1 13/25" |
| Wire Range | 14 AWG to 4 AWG |
| Wire Size | 14 AWG to 4 AWG |
Bussmann JTN60060 fuse holder is used in industrial machinery, automotive circuits and power distribution panels to secure and protect fuses from overloads and short circuits.
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 3.86 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1971 |
This fuse holder allows DIN rail mounting for easey and secure installation.
Major factors include the current rating, voltage rating and the type of fuse being used.
The removable fuse carrier allows for convenient fuse replacement away from the base, ensuring maintenance can be performed safely and efficiently.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)