-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Alarm Systems, Audio Systems, Communications |
| Cable Length | 500 ft. |
| Color | Gray |
| Conductor Color Code Table Number | 5 |
| Conductor Gauge | 22 AWG |
| Conductor Size | 22 AWG |
| Conductor Type | Stranded |
| Fire Rating | Riser |
| Fire Rating (data Cable) | Riser |
| Insulation Material | Semi Rigid PVC |
| Jacket Color | Blue |
| Jacket Material | PVC |
| Length | 500 ft. |
| Maximum Operating Temperature | 167°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article And Type | 725 CL3R, 760 FPLR, 800 CMR |
| Nominal Outside Dia. | 0.173" |
| Number Of Conductors | 6 |
|---|---|
| Number Of Pairs | 0 |
| Number Of Strands | 7 |
| Outside Dia. | 1/5" |
| Outside Diameter | 0.2" |
| Package Type | Reel In A Box |
| Package Type (data Cable) | Reel In A Box |
| Pairing | Unpaired |
| Plenum / Riser Rated | Riser Rated |
| Power Limited | Power Limited |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | Overall Flexfoil Polyester Supported Aluminum Foil |
| Solid/stranded | Stranded |
| Spool/coil Length | 500 ft. |
| Standards | Rohs Compliant, Ul Listed |
| Stranded / Solid | Stranded |
| Voltage | 300V |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 8544499000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)