-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Alarm Systems, Audio Systems, Communications |
| Cable Length | 1000 ft. |
| Color | Gray |
| Conductor Gauge | 22 AWG |
| Conductor Size | 22 AWG |
| Conductor Type | Stranded Copper |
| Fire Rating | Riser |
| Insulation Material | Semi Rigid PVC |
| Insulation Type | Premium Grade, Coior Coded |
| Jacket Color | White |
| Jacket Material | PVC |
| Length | 1000 ft. |
| Maximum Operating Temperature | 167°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article And Type | 725 CL3R, 760 FPLR, 800 CMR |
|---|---|
| No. Of Pairs | 0 |
| Number Of Conductors | 3 |
| Number Of Strands | 7 |
| Outside Diameter | 0.1" |
| Pairing | Unpaired |
| Power Limited | Power Limited |
| Product Type | Unrated Communication Cable |
| Shielded | Unshielded |
| Shielded / Unshielded | Unshielded |
| Shielding Material | None |
| Solid/stranded | Stranded |
| Vertical Tray Flame Test | California State Fire Marshall Approved |
| Voltage | 300V |
| Standards | NEC ARTICLE 725 CL3R, NEC ARTICLE 800 CMR, ROHS COMPLIANT |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.57 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)