-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Communication Cable |
|---|---|
| Application | Alarm Systems, Audio Systems, Communications |
| Cable Length | 500 ft. |
| Color | Gray |
| Conductor Color Code Table Number | 1 |
| Conductor Gauge | 18 AWG |
| Conductor Size | 18 AWG |
| Conductor Type | Stranded |
| Fire Rating | Riser |
| Fire Rating (data Cable) | Riser |
| Insulation Material | Semi Rigid PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | 500 ft. |
| Maximum Operating Temperature | 167°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article | 725 |
| Nec Article And Type | 725 CL3R, 760 FPLR, 800 CMR |
| Nominal Outside Dia. | 0.156" |
|---|---|
| Number Of Conductors | 2 |
| Number Of Pairs | 0 |
| Number Of Strands | 7 |
| Outside Dia. | 1/5" |
| Outside Diameter | 0.2" |
| Package Type | Spool |
| Package Type (data Cable) | Spool |
| Pairing | Unpaired |
| Plenum / Riser Rated | Riser Rated |
| Power Limited | Power Limited |
| Product Type | Unrated Communication Cable |
| Shielded | Unshielded |
| Shielded / Unshielded | Unshielded |
| Solid/stranded | Stranded |
| Spool/coil Length | 500 ft. |
| Stranded / Solid | Stranded |
| Voltage | 300V |
| Standards | NEC ARTICLE 725 CL3R, NEC ARTICLE 800 CMR, ROHS COMPLIANT |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)