-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junction Box |
|---|---|
| Capacity | 864 cu. in. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Enclosure Material | PVC |
| Environment | Submersible |
| Finish | PVC |
| Gasket Material | Neoprene |
| Height | 6 1/4" |
| Knockouts | Not Included |
| Length | 13" |
| Material | PVC |
| Mounting Holes O.c. | 1/8" |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P |
| No. Of 1/2 In. Side Knockouts | 0 |
| Nominal Depth | 6" |
|---|---|
| Nominal Height | 12" |
| Nominal Length | 12 5/8" |
| Nominal Width | 12" |
| Number Of 1/2" Back Knockouts | 0 |
| Number Of 1/2" Side Knockouts | 0 |
| Number Of Gangs | 6 |
| Overall Depth | 6.25" |
| Overall Height | 12.63" |
| Overall Width | 13 3/4" |
| Panel Height | 11.88" |
| Panel Width | 11.88" |
| Product Type | Junction Box |
| Type | Surface Mount |
| Usable Opening Depth | 6" |
| Width | 13" |
| Standards | MARINE LISTED, UL LISTED |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 31.75 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)