-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junction Box |
|---|---|
| Capacity | 64 cu. in. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Enclosure Material | PVC |
| Environment | Submersible |
| Finish | PVC |
| Gasket Material | Neoprene |
| Knockouts | Not Included |
| Length | 4.396" |
| Material | PVC |
| Mounting Holes O.c. | 1/8" |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P |
| No. Of 1/2 In. Side Knockouts | 0 |
| Nominal Depth | 4" |
|---|---|
| Nominal Height | 4" |
| Nominal Width | 4" |
| Number Of 1/2" Back Knockouts | 0 |
| Number Of 1/2" Side Knockouts | 0 |
| Number Of Gangs | 2 |
| Overall Depth | 4.15" |
| Overall Height | 4 2/5" |
| Overall Width | 5.38" |
| Panel Height | 4" |
| Panel Width | 4" |
| Product Type | Junction Box |
| Type | Surface Mount |
| Usable Opening Depth | 4" |
| Width | 4.396" |
| standard | MARINE LISTED, UL LISTED |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 21.59 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)