-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Barb Size | 1 1/2" |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Brass |
| Color | Red |
| Connection Type | Barbed x MNPT |
| Fitting Connection Type | Hose Barb X NPT |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 1 1/2" x 1 1/2" |
| Fitting Style | Straight |
| For Hose I.d. | 1 1/2" |
| Hex Head Size | 1 11/16" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
|---|---|
| Hose Fitting A Size | 1 1/2" |
| Hose Fitting A Type | Hose Barb |
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1 1/2" |
| Includes Shut Off | No |
| Material | Brass |
| Nipple Grip Type | Hex |
| Pipe Size | 1 1/2" |
| Reusable | No |
| Specific Pipe Fitting Shape | Adapter |
| Thread Size | 1 1/2"-11 1/2 |
| Thread Type | NPT |
| Tube Fitting Material | Brass |
| Vacuum Rating | Not Rated |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 4.06 |
| HS Code | 7412200085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)