-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Foot Valve |
|---|---|
| Application | Pumps |
| Application - Valves | Pumps |
| Body Material | Brass |
| Connection Gender - Side 1 | Female |
| Connection Type | FNPT |
| Cracking Pressure | 0.5 psi |
| Design | Spring |
| Flow Design | Single |
| Flow Rate | 30 GPM |
| Foot Valve Design Type | Spring |
| Full Flow | No |
| Full Flow - Valves | No |
| Length | 3" |
| Material | Low Lead Brass |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 190°F |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | 35°F to 158°F |
| Media Temperature Range | 35°F to 158°F |
|---|---|
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | 35°F |
| Overall Height | 7 1/2" |
| Overall Length | 3" |
| Overall Width | 3" |
| Pipe Or Tube Size - Valves | 2" |
| Screen Material | Stainless Steel |
| Seal Material | Buna-N |
| Seat Material | Bronze |
| Seat Material - Valves | Bronze |
| Size | 2" |
| Spring Material | Stainless Steel |
| Strainer Material | Stainless Steel |
| Strainer Material - Foot Valves | Stainless Steel |
| Valve Body Design | Inline |
| Width | 3" |
| standard | ASTM B62 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.76 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)