-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Foot Valve |
|---|---|
| Application | Pumps |
| Application - Valves | Pumps |
| Body Material | Bronze |
| Connection Gender - Side 1 | Female |
| Connection Type | FNPT |
| Cracking Pressure | 0.5 psi |
| Design | Spring |
| Flow Design | Single |
| Flow Rate | 15 GPM |
| Foot Valve Design Type | Spring |
| Full Flow | No |
| Full Flow - Valves | No |
| Length | 4 3/4" |
| Material | Lead Free Bronze |
| Max. Pressure (cwp) | 250 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 180°F |
| Max. Water Pressure | 250 psi |
| Media Temp. Range | 35°F to 180°F |
| Media Temperature Range | 35°F to 180°F |
| Mounting Orientation | Horizontal, Vertical |
|---|---|
| Mounting Orientation - Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | 35°F |
| Overall Height | 4 7/8" |
| Overall Length | 4 3/4" |
| Overall Width | 2" |
| Pipe Size | 1 1/4" |
| Screen Material | Stainless Steel |
| Seal Material | Buna N |
| Seal Material - Valves | Nitrile |
| Seat Material | Bronze |
| Seat Material - Valves | Bronze |
| Size | 1 1/4" |
| Spring Material | Stainless Steel |
| Standards | Nsf/Ansi 372 |
| Strainer Material | Stainless Steel |
| Strainer Material - Foot Valves | Stainless Steel |
| Valve Body Design | Inline |
| Width | 1.9" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 5.08 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)