-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Outlet Body w/Cover |
|---|---|
| Back Type | Flat |
| Body Capacity | 177 cu. in. |
| Body Material | Stainless Steel |
| Body Style | T |
| Body Type | Conduit Outlet Body With Cover |
| Capacity | 177 cu. in. |
| Color | Silver |
| Compatible Conduit Trade Size | 3" |
| Connection Orientation | Multi Angle |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Polished |
| For Use With | Threaded |
| Gasket Included | Yes |
| Hazardous Location | No |
|---|---|
| Hazardous Location Class | No |
| Hub Size | 3" |
| Hub Style | Threaded |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | Stainless Steel |
| Number Of Hubs | 3 |
| Overall Height | 4 1/2" |
| Overall Length | 15 5/16" |
| Overall Width | 6 1/4" |
| Thread Gender | Female |
| Thread Size | 3" |
| Thread Type | NPT |
| Trade Size | 3" |
| Standards | UL 514A, UL FILE# E307133 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 21.59 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)